Motion
2048
Sorbent Sock - Universal, 15 gal Capacity, 3 x 48 in, Blue Color
MI ITEM #02422154
MFR #2048
Price$101.48/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Sock - Universal, 15 gal Capacity, 3 x 48 in, Blue Color
MI ITEM #02422154
MFR #2048

Mfr description
2048 ABSORB. SOCK
  • The heaviest sock we make features extra-dense construction to hug floors and stay in place while containing spills
  • Priced per box
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$101.48/bx

Specifications

Dimensions

  • Diameter
    3 in
  • Dimensions
    3 x 48 in
  • Length
    48 in

Details

  • Absorbent Capacity Per Package
    15 gal (US)
  • Application
    Universal
  • Color
    Blue
  • Filler Material
    Magnesium Aluminosilicate
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Outer Material
    Polypropylene
  • Package Quantity
    20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)