Motion
2410PP-01
Sorbent Drip Pan, Application: Universal, Absorbent Capacity per Package: 9gal, Pan Length: 10-1/2"
Mi Item #02422155
MFR #2410PP-01
Price$145.89/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Drip Pan, Application: Universal, Absorbent Capacity per Package: 9gal, Pan Length: 10-1/2"
Mi Item #02422155
MFR #2410PP-01

Mfr description
2410PP-01 ABSORB. PAN
  • Polypropylene pan used with polypropylene filler to absorb nuisance drips from leaky machinery and drums providing a safer, cleaner work area
  • Just slide the Pan under the source of the leak and let it soak up the fluid
  • The PIG® Pan eliminates the need for messy clay, rags or buckets
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$145.89/bx

Specifications

Dimensions

  • Dimensions
    10.5000 in x 10.5000 in x 3.0000 in
  • Height
    3.0000 in, 76.20 mm
  • Pan Dimensions
    10-1/2 x 10-1/2 x 3 in
  • Pan Height
    3 in
  • Pan Length
    10-1/2 in
  • Pan Width
    10-1/2 in
  • Width
    10.5000 in

Details

  • Absorbent Capacity Per Package
    9 gal (US)
  • Application
    Universal
  • Approval Listing Regulations
    29 CFR 1910.22(a)(2)
  • Container Material
    Polypropylene
  • Filler Material
    Polypropylene
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Outer Material
    Polypropylene
  • Package Quantity
    12
  • Pan Color
    Black
  • Pan Material
    High Density Polyethylene
  • Pillow Color
    Blue/White
  • Type
    Absorbent Drip Pan

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)