Motion
BOM301
MI ITEM #02422168
MFR #BOM301
Your Price$5,208.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #02422168
MFR #BOM301

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,208.23/each(List $6,249.88)

Overview

Mfr description
BOM301 OIL & DEBRIS CONTAINMENT BOOM

Specifications

  • Type
    Non-Absorbent Boom
  • Application
    Debris, Oil
  • Dimensions
    100 ft x 18"
  • Color
    Yellow
  • Skin Material
    PVC-Coated Nylon/Polyester
  • Flotation Material
    Foam
  • Package Quantity
    1
  • Length
    100 ft
  • Height
    18 in
  • Approval Listing Regulations
    33 CFR 154.1040, 40 CFR 112.7, 40 CFR 122.26, AASHTO M-228 Erosion Class A
  • Break Strength
    7500 lb
  • Draft Dimension
    12 in
  • Freeboard Dimension
    6 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text