Motion
BOM302
MI ITEM #02422169
MFR #BOM302
Price$3,205.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #02422169
MFR #BOM302

Mfr description
BOM302 OIL & DEBRIS CONTAINMENT BOOM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,205.07/each

Specifications

Dimensions

  • Break Strength
    7500 lb
  • Dimensions
    50 ft x 18"
  • Draft Dimension
    12 in
  • Freeboard Dimension
    6 in
  • Height
    18 in
  • Length
    50 ft

Details

  • Application
    Debris, Oil
  • Approval Listing Regulations
    33 CFR 154.1040, 40 CFR 112.7, 40 CFR 122.26, AASHTO M-228 Erosion Class A
  • Color
    Yellow
  • Flotation Material
    Foam
  • Package Quantity
    1
  • Skin Material
    PVC-Coated Nylon/Polyester
  • Type
    Non-Absorbent Boom

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)