Motion
KIT224
Sorbent or Chemical Clean-up Kit - Cabinet, Application: Universal, 60 gal Absorbent Capacity per Kit
MI ITEM #02422220
MFR #KIT224
Price$4,457.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent or Chemical Clean-up Kit - Cabinet, Application: Universal, 60 gal Absorbent Capacity per Kit
MI ITEM #02422220
MFR #KIT224

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,457.05/each

Specifications

Dimensions

  • Weight
    447 lbs

Details

  • Absorbent Capacity Per Kit
    60 gal (US)
  • Application
    Universal
  • Color
    Hi-Viz Yellow
  • Container Material
    Steel
  • Container Type
    Cabinet
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Includes
    Instruction Manual

Overview

Mfr description
KIT224 SPILL RESPONSE CENTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought