Motion
KIT328
Sorbent or Chemical Clean-up Kit - Cabinet, Application: Hazardous Materials, 18 gal Absorbent Capacity per Kit
MI ITEM #02422275
MFR #KIT328
Your Price$896.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent or Chemical Clean-up Kit - Cabinet, Application: Hazardous Materials, 18 gal Absorbent Capacity per Kit
MI ITEM #02422275
MFR #KIT328

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$896.05/each(List $1,030.45)

Overview

Mfr description
KIT328 WALL-MOUNT SPILL KIT-LARGE

Specifications

  • Application
    Hazardous Materials
  • Container Type
    Cabinet
  • Absorbent Capacity Per Kit
    18 gal (US)
  • Container Material
    Steel
  • Fluids Absorbed
    Acids, Bases
  • Color
    Hi-Viz Yellow
  • Includes
    (5) HAZ-MAT Socks
  • Weight
    49 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text