Motion
MAT351
Sorbent Mat - Perforated, Polypropylene Material, Pink Color, 10 in Wide, 13 in Long, 9.8 gal Absorbent Capacity per Package, Polypropylene Composition
MI ITEM #02422431
MFR #MAT351
Price$91.19/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Mat - Perforated, Polypropylene Material, Pink Color, 10 in Wide, 13 in Long, 9.8 gal Absorbent Capacity per Package, Polypropylene Composition
MI ITEM #02422431
MFR #MAT351

Mfr description
MAT351 HAZ-MAT MAT
  • Designed for clean-up of a broad range of chemicals
  • Absorbs water-based liquids, petroleum products and solvents
  • Can be used for a variety of chemicals, leak and spill scenarios
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$91.19/bx

Specifications

Dimensions

  • Absorbent Material Weight
    Heavy
  • Dimensions
    13 in x 10 in
  • Length
    13 in
  • Weight
    8.1 lbs
  • Width
    10 in

Details

  • Absorbent Capacity Per Package
    9.8 gal (US)
  • Application
    Chemical/Hazmat
  • Approval Listing Regulations
    29 CFR 1910.22(a)(2)
  • Color
    Pink
  • Composition
    Polypropylene
  • Fluids Absorbed
    Acids, Bases
  • Material
    Polypropylene
  • Package Quantity
    100
  • Perforated
    Perforated
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Mat

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)