Motion
MAT605
Sorbent Pad - Perforated, Polypropylene Material, Yellow Color, 15 in Wide, 20 in Long, 22 gal Absorbent Capacity per Package, Polypropylene Composition
MI ITEM #02422492
MFR #MAT605
Price$153.76/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Pad - Perforated, Polypropylene Material, Yellow Color, 15 in Wide, 20 in Long, 22 gal Absorbent Capacity per Package, Polypropylene Composition
MI ITEM #02422492
MFR #MAT605

Mfr description
MAT605 CAUTION-YELLOW MAT PADS
  • Eight layers of thermally bonded 100% polypropylene
  • Will not rip, tear or fray even when saturated
  • Exclusive dimple pattern speeds wicking of liquid throughout mat for faster, easier cleanup
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$153.76/bx

Specifications

Dimensions

  • Absorbent Material Weight
    Heavy
  • Dimensions
    20 in x 15 in
  • Length
    20 in
  • Weight
    18 lbs
  • Width
    15 in

Details

  • Absorbent Capacity Per Package
    22 gal (US)
  • Application
    Universal
  • Approval Listing Regulations
    29 CFR 1910.22(a)(2)
  • Color
    Yellow
  • Composition
    Polypropylene
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Material
    Polypropylene
  • Package Quantity
    100
  • Perforated
    Perforated
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Pad

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)