Motion
PAN202
Drain Pan - Black/White, .5860 gal Sump Capacity, Material: Filler, Pan Skin - Polyester, Pan - High Density Polyethylene, Dimensions: 3.0000 in H x 10.5000 in W x 10.5000 in
Mi Item #02422510
MFR #PAN202
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drain Pan - Black/White, .5860 gal Sump Capacity, Material: Filler, Pan Skin - Polyester, Pan - High Density Polyethylene, Dimensions: 3.0000 in H x 10.5000 in W x 10.5000 in
Mi Item #02422510
MFR #PAN202

Mfr description
PAN202 HEAVY FLUIDS PAN
  • Low-profile pan fits underneath drum faucets and other tight spaces; wide base won't tip over like unsturdy coffee cans
  • Mesh top lets liquid pass into absorbent polyester filler housed in a chemical-resistant base
  • Quickly absorbs thick, high-viscosity liquids that conventional absorbents can't
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dimensions
    3.0000 in H x 10.5000 in W x 10.5000 in
  • Height
    3 in
  • Length
    10.5000 in
  • Weight
    3.7 lbs
  • Width
    10.5000 in

Details

  • Color
    Black/White
  • Material
    Filler, Pan Skin - Polyester, Pan - High Density Polyethylene
  • Sump Capacity
    .5860 gal (US)
  • Type
    Thick Liquids Absorbent Drip Pan
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)