Motion
PAN401
Drain Pan - Black/White, .5000 gal Sump Capacity, Material: Pan, Mats, Filler - Polypropylene, Pan Skin - Polyester, Dimensions: 3.0000 in H x 10.2500 in W x 10.2500 in
Mi Item #02422512
MFR #PAN401
Price$219.89/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drain Pan - Black/White, .5000 gal Sump Capacity, Material: Pan, Mats, Filler - Polypropylene, Pan Skin - Polyester, Dimensions: 3.0000 in H x 10.2500 in W x 10.2500 in
Mi Item #02422512
MFR #PAN401

Mfr description
PAN401 OUTDOOR PAN
  • Absorbs and retains oils and oil-based liquids - including lubricants and fuels - without taking in a drop of water
  • Mesh top lets liquid pass into absorbent filler housed in a chemical-resistant pan
  • Rainwater passes through slits in side of pan to avoid puddling
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$219.89/bx

Specifications

Dimensions

  • Dimensions
    3.0000 in H x 10.2500 in W x 10.2500 in
  • Height
    3 in
  • Length
    10.2500 in
  • Weight
    10.9 lbs
  • Width
    10.2500 in

Details

  • Color
    Black/White
  • Material
    Pan Skin - Polyester, Pan, Mats, Filler - Polypropylene
  • Sump Capacity
    .5000 gal (US)
  • Type
    Outdoor Drip Pan

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)