Specifications
Dimensions
- Diameter2-1/4 in
- Dimensions2-1/4 x 42 in
- Length42 in
Details
- Absorbent Capacity Per Package17.5 gal (US)
- ApplicationUniversal
- ColorGray
- Filler MaterialCellulose
- Fluids AbsorbedCoolants, Oils, Solvents, Water
- Outer MaterialPolypropylene
- Package Quantity35
Help us improve this product