Motion
PLR204-BK
Original SpillBlocker Portable Spill- & Leak-Blocking Dikes - Non-Weight Bearing, Smooth Surface, Polyurethane Material, Black Color
Mi Item #02422586
MFR #PLR204-BK
Price$1,334.25/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Original SpillBlocker Portable Spill- & Leak-Blocking Dikes - Non-Weight Bearing, Smooth Surface, Polyurethane Material, Black Color
Mi Item #02422586
MFR #PLR204-BK

Mfr description
PLR204-BK SPILLBLOCKER DIKE BLACK
  • Exclusive New Pig formulation features a tear-resistant top layer with a super-tacky bottom layer that seals tight to rough surfaces and blocks liquids
  • Bottom layer "seeps" into surface cracks to form a liquid-tight seal
  • Fast protection for when a spill is heading right for your drain on a rough surface; just set dike down with sticky side away from surface, turn dike over and press into place
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,334.25/bx

Specifications

Dimensions

  • Dimensions
    4 in x 10 ft x 2-1/4 in
  • Height
    2-1/4 in
  • Length
    10 ft
  • Width
    4 in

Details

  • Approval Listing Regulations
    40 CFR 112.7, 40 CFR 122.26
  • Color
    Black
  • Material
    Polyurethane
  • Maximum Temperature
    120 °F
  • Minimum Temperature
    -10 °F
  • Package Quantity
    1
  • Style
    Curb
  • Surface Compatibility
    Smooth
  • Temperature Range
    -10 to 120 °F
  • Type
    Non-Weight Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)