Motion
PLR205
Portable Spill- & Leak-Blocking Dikes - Dike Connector, Smooth Surface, Polyurethane Material, Black Color
MI ITEM #02422589
MFR #PLR205
Price$113.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Portable Spill- & Leak-Blocking Dikes - Dike Connector, Smooth Surface, Polyurethane Material, Black Color
MI ITEM #02422589
MFR #PLR205

Mfr description
PLR205 SPILLBLOCKER CONNECTOR 2.25X4IN
  • Add this handy connector piece to a pair of PIG Original SpillBlocker Dikes for a liquidproof seal
  • Create any length to suit your application or environment
  • Use with your straight sections or optional 90° corner piece (02422590)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$113.85/each

Specifications

Dimensions

  • Dimensions
    5-1/2 x 4 x 2-1/4 in
  • Height
    2-1/4 in
  • Length
    4 in
  • Width
    5-1/2 in

Details

  • Approval Listing Regulations
    40 CFR 112.7, 40 CFR 122.26
  • Color
    Black
  • Material
    Polyurethane
  • Maximum Temperature
    120 °F
  • Minimum Temperature
    -10 °F
  • Package Quantity
    1
  • Style
    Dike Connector
  • Surface Compatibility
    Smooth
  • Temperature Range
    -10 to 120 °F
  • Type
    Dike Connector

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)