Motion
PLR206
Original SpillBlocker Portable Spill- & Leak-Blocking Dikes - Non-Weight Bearing, Smooth Surface, Polyurethane Material, Yellow Color
MI ITEM #02422590
MFR #PLR206
Price$296.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Original SpillBlocker Portable Spill- & Leak-Blocking Dikes - Non-Weight Bearing, Smooth Surface, Polyurethane Material, Yellow Color
MI ITEM #02422590
MFR #PLR206

Mfr description
PLR206 SPILLBLOCKER CORNER 2.25X4IN
  • Add this handy corner piece to a pair of original SpillBlocker Dikes for a 90° angle
  • Create any shape or configuration to suit your application or environment
  • Requires Original SpillBlocker Dike connectors (02422589) to join to your other sections for a liquidproof seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$296.18/each

Specifications

Dimensions

  • Dimensions
    4 x 4 x 2-1/4 in
  • Height
    2-1/4 in
  • Length
    4 in
  • Width
    4 in

Details

  • Approval Listing Regulations
    40 CFR 112.7, 40 CFR 122.26
  • Color
    Yellow
  • Material
    Polyurethane
  • Maximum Temperature
    120 °F
  • Minimum Temperature
    -10 °F
  • Package Quantity
    1
  • Style
    Corner
  • Surface Compatibility
    Smooth
  • Temperature Range
    -10 to 120 °F
  • Type
    Non-Weight Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)