Motion
PLR212
LeakBlocker Portable Spill- & Leak-Blocking Dikes - Non-Weight Bearing, Smooth Surface, Polyurethane Material, Yellow Color
Mi Item #02422596
MFR #PLR212
Price$641.01/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LeakBlocker Portable Spill- & Leak-Blocking Dikes - Non-Weight Bearing, Smooth Surface, Polyurethane Material, Yellow Color
Mi Item #02422596
MFR #PLR212

Mfr description
PLR212 LEAKBLOCKER DIKE 1.375INX10FT
  • Fast protection for when a leak is starting to spread—just surround machine with dike to contain liquid
  • Exclusive New Pig formulation features a flexible, tacky bottom layer that seals tight to smooth surfaces and blocks liquids
  • Built-in, interlocking end joints create a liquidproof seal and allow you to join as many sections as you need without extra parts
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$641.01/bx

Specifications

Dimensions

  • Dimensions
    2-1/4 in x 10 ft x 1-3/8 in
  • Height
    1-3/8 in
  • Length
    10 ft
  • Width
    2-1/4 in

Details

  • Approval Listing Regulations
    40 CFR 112.7, 40 CFR 122.26
  • Color
    Yellow
  • Material
    Polyurethane
  • Maximum Temperature
    120 °F
  • Minimum Temperature
    -10 °F
  • Package Quantity
    1
  • Style
    Curb
  • Surface Compatibility
    Smooth
  • Temperature Range
    -10 to 120 °F
  • Type
    Non-Weight Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)