Motion
PLR213
Portable Spill- & Leak-Blocking Dikes - Non-Weight Bearing, Smooth Surface, Polyurethane Material, Yellow Color
Mi Item #02422597
MFR #PLR213
Price$531.90/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Portable Spill- & Leak-Blocking Dikes - Non-Weight Bearing, Smooth Surface, Polyurethane Material, Yellow Color
Mi Item #02422597
MFR #PLR213

Mfr description
PLR213 DOORBLOCKER DIKE 2INX4FT
  • Unique 45-degree wedge design fits snugly against doorjambs to stop the spread of liquids
  • Ideal as a barrier in doorways during washdown operations, as a dam to control or contain spilled liquids or as a diverter to direct rising water or liquid away from equipment or supplies
  • Polyurethane material resists water, oils and many chemicals
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$531.90/bx

Specifications

Dimensions

  • Dimensions
    2 in x 4 ft x 1-1/2 in
  • Height
    1-1/2 in
  • Length
    4 ft
  • Width
    2 in

Details

  • Approval Listing Regulations
    40 CFR 112.7, 40 CFR 122.26
  • Color
    Yellow
  • Material
    Polyurethane
  • Maximum Temperature
    120 °F
  • Minimum Temperature
    -10 °F
  • Package Quantity
    1
  • Shape
    Wedge
  • Style
    Curb
  • Surface Compatibility
    Smooth
  • Temperature Range
    -10 to 120 °F
  • Type
    Non-Weight Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)