Motion
PLR229
SpillBlocker Portable Spill- & Leak-Blocking Dikes - Non-Weight Bearing, Smooth Surface, Polyurethane Material, Yellow Color
Mi Item #02422608
MFR #PLR229
Price$169.56/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SpillBlocker Portable Spill- & Leak-Blocking Dikes - Non-Weight Bearing, Smooth Surface, Polyurethane Material, Yellow Color
Mi Item #02422608
MFR #PLR229

Mfr description
PLR229 SPILLBLOCKER TABLETOP DIKE 4FT
  • Contains benchtop spills without absorbing; ideal for small spills on smooth work surfaces
  • Polyurethane material resists water, oils and many chemicals
  • High-visibility yellow color draws attention to spill for increased safety
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$169.56/bx

Specifications

Dimensions

  • Dimensions
    1 in x 4 ft x 3/4 in
  • Height
    3/4 in
  • Length
    4 ft
  • Width
    1 in

Details

  • Approval Listing Regulations
    40 CFR 112.7, 40 CFR 122.26
  • Color
    Yellow
  • Material
    Polyurethane
  • Maximum Temperature
    120 °F
  • Minimum Temperature
    -10 °F
  • Package Quantity
    1
  • Style
    Curb
  • Surface Compatibility
    Smooth
  • Temperature Range
    -10 to 120 °F
  • Type
    Non-Weight Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)