Motion
PLR230
SpillBlocker Portable Spill- & Leak-Blocking Dikes - Non-Weight Bearing, Rough Surface, Polyurethane Material, Black/Yellow Color
Mi Item #02422609
MFR #PLR230
Price$565.18/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SpillBlocker Portable Spill- & Leak-Blocking Dikes - Non-Weight Bearing, Rough Surface, Polyurethane Material, Black/Yellow Color
Mi Item #02422609
MFR #PLR230

Mfr description
PLR230 SPILLBLOCKER ROUGH SURFACE DIKE
  • Exclusive New Pig formulation features a tear-resistant top layer with a super-tacky bottom layer that seals tight to rough surfaces and blocks liquids
  • Bottom layer "seeps" into surface cracks to form a liquid-tight seal
  • Fast protection for when a spill is heading right for your drain on a rough surface; just set dike down with sticky side away from surface, turn dike over and press into place
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$565.18/bx

Specifications

Dimensions

  • Dimensions
    2 in x 10 ft x 2-1/4 in
  • Height
    2-1/4 in
  • Length
    10 ft
  • Width
    2 in

Details

  • Approval Listing Regulations
    40 CFR 112.7, 40 CFR 122.26
  • Color
    Black/Yellow
  • Material
    Polyurethane
  • Maximum Temperature
    120 °F
  • Minimum Temperature
    -10 °F
  • Package Quantity
    1
  • Style
    Curb
  • Surface Compatibility
    Rough
  • Temperature Range
    -10 to 120 °F
  • Type
    Non-Weight Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)