Specifications
Dimensions
- Diameter1-1/2 in
- Dimensions1-1/2 x 18 in
- Length18 in
Details
- Absorbent Capacity Per Package4 gal (US)
- ApplicationFuel/Oil
- ColorWhite
- Filler MaterialPolypropylene
- Fluids AbsorbedOils
- Outer MaterialPolypropylene
- Package Quantity30
Help us improve this product