Motion
WIP200
All Purpose Cleaning Wipe - Treated, Cellulose/Latex, Number of Wipes: 225
Mi Item #02422701
MFR #WIP200
Price$24.32/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
All Purpose Cleaning Wipe - Treated, Cellulose/Latex, Number of Wipes: 225
Mi Item #02422701
MFR #WIP200

Mfr description
WIP200 FACE & HAND TOWELS 225/BOX
  • Constructed of soft, absorbent cellulose fibers with a high-quality binder to increase strength for wet or dry wiping
  • Made thick and absorbent to quickly soak up oils, degreasers and other liquids
  • Low-lint material will not leave residue or create a mess
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.32/bx

Specifications

Dimensions

  • Weight
    3.5 lbs
  • Wipe Length
    13-1/4 in
  • Wipe Width
    9.000 in

Details

  • Cleaning Wipe Type
    All Purpose
  • Color
    White
  • Number of Wipes
    225
  • Style
    Center-Pull Pop-Up Wipers
  • Surfaces Cleaned
    Skin
  • Treated Or Dry
    Treated
  • Wipe Material
    Cellulose/Latex
  • Wipe Presentation
    Center Pull Roll
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)