Motion
WIP231
Pr40 All Purpose Wiper - Treated, Cellulose w/ Adhesive Binder, Number of Wipes: 75
Mi Item #02422719
MFR #WIP231
Price$165.39/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pr40 All Purpose Wiper - Treated, Cellulose w/ Adhesive Binder, Number of Wipes: 75
Mi Item #02422719
MFR #WIP231

Mfr description
WIP231 ALL-PURPOSE WIPES
  • Constructed of soft, absorbent cellulose fibers with a high-quality binder to increase strength for wet or dry wiping
  • Made thick and absorbent to quickly soak up oils, degreasers and other liquids
  • Low-lint material will not leave residue or create a mess
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$165.39/ca

Specifications

Dimensions

  • Weight
    21 lbs
  • Wipe Length
    16 in
  • Wipe Width
    9-1/2 in

Details

  • Cleaning Wipe Type
    All Purpose
  • Color
    Blue
  • Fold Type
    Dispenser
  • Number of Wipes
    75
  • Style
    Pop-Up
  • Surfaces Cleaned
    Parts, Skin
  • Treated Or Dry
    Treated
  • Wipe Material
    Cellulose w/ Adhesive Binder
  • Wipe Presentation
    Pop-up Box
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)