Motion
WIP306
Multipurpose Cleaning Wipe - Treated, Cellulose/Polyester, Number of Wipes: 750
Mi Item #02422742
MFR #WIP306
Price$209.43/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Cleaning Wipe - Treated, Cellulose/Polyester, Number of Wipes: 750
Mi Item #02422742
MFR #WIP306

Mfr description
WIP306 HD MAINTENANCE WIPERS
  • Strong and solvent-resistant for wiping machines and rough parts, but soft enough for cleaning skin or preparing surfaces
  • Exceptional abrasion resistance and wet strength stand up to rough surfaces, jagged edges or metal chips
  • Excellent for heavy-duty maintenance jobs like machine wipe-downs and degreasing parts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$209.43/ca

Specifications

Dimensions

  • Weight
    15 lbs
  • Wipe Length
    16-3/4 in
  • Wipe Width
    9-3/4 in

Details

  • Cleaning Wipe Type
    Multipurpose
  • Color
    Blue
  • Number of Wipes
    750
  • Style
    Pop-Up
  • Surfaces Cleaned
    Metal
  • Treated Or Dry
    Treated
  • Wipe Material
    Cellulose/Polyester
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)