Motion
T11011
Tapered Roller Thrust Bearing - 10.0000 in Bore, 21.2500 in OD, 4.6250 in Width
Mi Item #02422828
MFR #T11011
Price$64,816.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Thrust Bearing - 10.0000 in Bore, 21.2500 in OD, 4.6250 in Width
Mi Item #02422828
MFR #T11011

Mfr description
T11011 BRG
  • Made in the USA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64,816.30/each

Specifications

Dimensions

  • Bore Diameter  
    10.0000 in
  • Fillet Radius
    0.4382 in
  • Outside Diameter  
    21.2500 in
  • Overall Width  
    4.6250 in
  • Weight
    331.1 lbs

Details

  • Bearing Material
    Bearing Steel
  • Harmonization Code
    8482.10.50.08
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662293155715
  • Product Type
    Tapered Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    1289954 lbf
  • Series
    T
  • Thrust Bearing Type
    Tapered Race
  • UPC_NO
    662293155715
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)