Motion
42272
Scrubs Wipes Hand Cleaner - Treated, Citrus Scent, Container Container Type, Number of Wipes: 72
Mi Item #02422830
MFR #42272
Price$33.46/bc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Scrubs Wipes Hand Cleaner - Treated, Citrus Scent, Container Container Type, Number of Wipes: 72
Mi Item #02422830
MFR #42272

Mfr description
42272 HAND CLEANER TOWELS
  • NO SOAP! NO WATER! NO PROBLEM!™
  • Clean, citrus fragrance
  • Advanced cleaning power
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.46/bc

Specifications

Dimensions

  • Specific Gravity
    0.99 to 1
  • VOC Content
    0.04 %
  • Wipe Length
    12.0000 in
  • Wipe Width
    10.0000 in

Details

  • Additional Details
    The unbeatable cleaning power of SCRUBS? Hand Cleaner Towels remains an industry leader. The patented, citrus-based formula is combined with a tough, textured blue towel to loosen, dissolve and absorb dirt and grease leaving your hands truly clean.
  • Appearance
    Blue/White
  • Cleaning Wipe Type
    Hand Cleaner Towels
  • Color
    White
  • Container Type
    Container
  • Foam Action
    Foaming Action
  • Form
    Wipes
  • Meets Industry Standards By
    TSCA
  • Number of Wipes
    72
  • Package Quantity Per Case
    6
  • pH Range
    8 to 9.5
  • Scent
    Citrus
  • Treated Or Dry
    Treated
  • UPC_NO
    764769422724

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)