Motion
40006
Paint Marker - Yellow, Medium Tip, Pocket Clip Included, 12 per pack
MI ITEM #02422855
MFR #40006
List Price$8.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Paint Marker - Yellow, Medium Tip, Pocket Clip Included, 12 per pack
MI ITEM #02422855
MFR #40006

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
List Price$8.28/each for your price

Overview

Mfr description
40006 BRITE-MARK 40 MEDIUM TIP
  • Non xylene-based formula
  • Make permanent bright marks on metal, rubber, plastic, glass, concrete, leather, stone, wood, vinyl and more
  • Valve actuated mechanism prevents paint in barrel from drying when cap is left off
  • Heavy-duty aluminum body with large paint capacity
  • Ideal for color coding
  • Bullet tips are replaceable to ensure complete use of paint in each marker
  • Drying time: 25 to 35 seconds

Specifications

  • Color
    Yellow
  • Tip Size
    Medium
  • Includes Pocket Clip
    Pocket Clip Included
  • UPC_NO
    084353400069
  • Dry Time
    25 - 30 sec
  • Flash Point
    81 °F
  • Surface Material
    Metal, rubber, plastic, glass, concrete, leather, stone, wood, vinyl and more.
  • Tip Material
    Felt
  • Tip Style
    Bullet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text