Motion
16020
TEXPEN Marker Industrial Steel Ball Tip Paint Marker - Red
MI ITEM #02422862
MFR #16020
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TEXPEN Marker Industrial Steel Ball Tip Paint Marker - Red
MI ITEM #02422862
MFR #16020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Quote Required

Overview

Mfr description
16020 TEXPEN MARKER FINE TIP
  • Write sharp, defined, bright marks on any surface including metal, plastic, glass, concrete, rubber and more
  • Ergonomically correct marker that enables you to mark at all angles, even upside down
  • Marker retains its shape unlike tube-style markers
  • Paint flow is controlled by the pressure bulb at the end of the barrel
  • Drying Time: 25 – 35 minutes
  • Available in both fine and medium tip

Specifications

  • Color
    Red
  • Dry Time
    25 - 35 min
  • Flash Point
    108 °F
  • Marker Type
    Permanent
  • Series
    TEXPEN
  • Surface Material
    Rubber, Plastic, Glass, Concrete, Leather, Stone, Wood, Vinyl, and more
  • Temperature Range
    0 °F to 450 °F
  • Tip Material
    Steel
  • Tip Style
    Ball

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text