Motion
16060
Paint Marker - Yellow, Fine Tip, Pocket Clip Not Included, 1 per pack
MI ITEM #02422865
MFR #16060
List Price$11.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Paint Marker - Yellow, Fine Tip, Pocket Clip Not Included, 1 per pack
MI ITEM #02422865
MFR #16060

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
List Price$11.20/each for your price

Overview

Mfr description
16060 TEXPEN MARKER FINE TIP
  • Stainless steel ball valve action tip writes through oil, grease and underwater without losing legibility or brightness even in extreme conditions
  • Write on any surface—metal, plastic, glass, concrete, rubber and more
  • Mark at all angles, even upside down
  • Paint flow is controlled by the pressure bulb at the end of the barrel
  • Drying time: 25 to 35 minutes

Specifications

  • Color
    Yellow
  • Tip Size
    Fine
  • Includes Pocket Clip
    Pocket Clip Not Included
  • UPC_NO
    084353160604
  • Dry Time
    25 - 35 min
  • Flash Point
    108 °F
  • Marker Type
    Permanent
  • Series
    TEXPEN
  • Surface Material
    Rubber, Plastic, Glass, Concrete, Leather, Stone, Wood, Vinyl, and more
  • Temperature Range
    0 °F to 450 °F
  • Tip Material
    Steel
  • Tip Style
    Ball

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text