Motion
26013
Paint Marker - Blue, Medium Tip, Pocket Clip Not Included, 6 per pack
MI ITEM #02422868
MFR #26013
List Price$14.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Paint Marker - Blue, Medium Tip, Pocket Clip Not Included, 6 per pack
MI ITEM #02422868
MFR #26013

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
List Price$14.79/each for your price

Overview

Mfr description
26013 DALO MARKER - BLUE
  • Writes Through Oil and Grease Without Losing Legibility or Brightness; Marks in Extreme Weather and Temperature Conditions
  • Even Writes Under Water and on Rusty Surfaces; Ergonomically Correct Marker That Enables You to Mark At All Angles
  • Even Upside Down; Markers can be Used to Permanently Identify Inventory
  • Assemblies
  • Tools
  • Work in Progress or Finished Products While Resisting Most Work Related Abuses or Compounds; Heavy Duty Aluminum Body; Paint Flow is Controlled by the Pressure Bulb At the End of the Barrel

Specifications

  • Color
    Blue
  • Tip Size
    Medium
  • Includes Pocket Clip
    Pocket Clip Not Included
  • UPC_NO
    084353260137
  • Dry Time
    25 - 30 min
  • Flash Point
    108 °F
  • Marker Type
    Permanent
  • Maximum Temperature
    600 °F
  • Minimum Temperature
    -20 °F
  • Series
    DALO
  • Surface Material
    Concrete, Fabric, Glass, Metal, Plastic, Rubber, Stone, Wood
  • Temperature Range
    -20 °F to 600 °F
  • Tip Material
    Steel
  • Tip Style
    Ball

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text