Motion
26023
Paint Marker - Red, Medium Tip, Pocket Clip Not Included, 6 per pack
MI ITEM #02422869
MFR #26023
Your Price$11.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Paint Marker - Red, Medium Tip, Pocket Clip Not Included, 6 per pack
MI ITEM #02422869
MFR #26023

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Your Price$11.95/each(List $13.74)

Overview

Mfr description
26023 DALO MARKER - RED
  • Safe on most surfaces

Specifications

  • Color
    Red
  • Tip Size
    Medium
  • Includes Pocket Clip
    Pocket Clip Not Included
  • UPC_NO
    084353160236
  • Dry Time
    25 - 30 min
  • Flash Point
    108 °F
  • Marker Type
    Paint
  • Series
    DALO
  • Surface Material
    Metal, rubber, plastic, glass, concrete, leather, stone, wood, vinyl and more.
  • Tip Material
    Steel
  • Tip Style
    Ball

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text