Motion
26043
Paint Marker - Green, Medium Tip, Pocket Clip Not Included, 6 per pack
MI ITEM #02422871
MFR #26043
List Price$14.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Paint Marker - Green, Medium Tip, Pocket Clip Not Included, 6 per pack
MI ITEM #02422871
MFR #26043

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
List Price$14.79/each for your price

Overview

Mfr description
26043 DALO MARKER - GREEN
  • Ergonomically correct marker that enables you to mark at all angles, even upside down
  • Marker retains its shape unlike tube-style markers
  • Paint flow is controlled by the pressure bulb at the end of the barrel
  • Write sharp, defined, bright marks on any surface including metal, plastic, glass, concrete, rubber and more
  • Safe on most surfaces

Specifications

  • Color
    Green
  • Tip Size
    Medium
  • Includes Pocket Clip
    Pocket Clip Not Included
  • UPC_NO
    084353260434
  • Dry Time
    25 - 30 min
  • Flash Point
    108 °F
  • Marker Type
    Paint
  • Series
    DALO
  • Surface Material
    Metal, rubber, plastic, glass, concrete, leather, stone, wood, vinyl and more.
  • Tip Material
    Steel
  • Tip Style
    Ball

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text