Motion
44146
Washable Marker - Color: White, Package Quantity: 12
MI ITEM #02422877
MFR #44146
Price$9.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Washable Marker - Color: White, Package Quantity: 12
MI ITEM #02422877
MFR #44146

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$9.72/each

Specifications

Dimensions

  • Tip Size
    Medium

Details

  • Color
    White
  • Includes Pocket Clip
    Pocket Clip Included
  • Ink Type
    Washable
  • Package Quantity
    12
  • UPC_NO
    084353441468
  • Waterproof
    Not Waterproof

Overview

Mfr description
44146 SUDZ OFF 44 DETERGENT REMOVABLE
  • Perfect for temporary writing on non-treated, non-painted metal surfaces which require ink that is water resistant
  • Marks can be removed with detergents with a pH of 10 or higher
  • Features a screw cap and a threaded end that can be screwed into a jig or apparatus for a continuous identification application
  • Ideal for quality control
  • Interchangeable and replaceable tips make the pen more practical and long-lasting
  • No “ghosting” occurs when removed with detergent
  • Drying time: 15 to 20 seconds

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought