Motion
80000
Layout Fluid - 16 oz, Aerosol Can, Blue Color
Mi Item #02422878
MFR #80000
Price$27.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Layout Fluid - 16 oz, Aerosol Can, Blue Color
Mi Item #02422878
MFR #80000

Mfr description
80000 STEEL BLUE LAYOUT 12 OZ AEROSOL
  • Toluene-free
  • Provides a thin blue film without cracking or chipping
  • Dries in minutes
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$27.43/each

Specifications

Dimensions

  • Container Size
    16 oz
  • Size
    16 oz.

Details

  • Application
    For Tool and Die Makers, Maintenance Mechanics, Machinists and Pattern Makers on a Variety of Materials Including Metals, Aluminum and Glass
  • Color
    Blue
  • Container Type
    Aerosol Can
  • Features & Benefits
    • Toluene-free • Provides a thin blue film without cracking or chipping • Dries in minutes • Prevents glare with a uniform, deep color • Reduces eye strain
  • Manufacturer Upc Number
    753769800007
  • UPC_NO
    753769800007
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)