Motion
80400
Layout Fluid - 8 oz, Brush in Cap Bottle, Blue Color
Mi Item #02422879
MFR #80400
Price$24.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Layout Fluid - 8 oz, Brush in Cap Bottle, Blue Color
Mi Item #02422879
MFR #80400

Mfr description
80400 STEEL BLUE LAYOUT 8OZ BRUSH-IN-CAP
  • Toluene-free
  • Provides a thin blue film without cracking or chipping
  • Dries in minutes
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$24.37/each

Specifications

Dimensions

  • Container Size
    8 oz

Details

  • Color
    Blue
  • Container Type
    Brush in Cap Bottle
  • Features & Benefits
    • Toluene-free • Provides a thin blue film without cracking or chipping • Dries in minutes • Prevents glare with a uniform, deep color • Reduces eye strain
  • Manufacturer Upc Number
    753769804005
  • UPC_NO
    753769804005
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)