Motion
80600
Layout Fluid - 930 ml, Bottle, Blue Color
Mi Item #02422880
MFR #80600
Price$32.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Layout Fluid - 930 ml, Bottle, Blue Color
Mi Item #02422880
MFR #80600

Mfr description
80600 STEEL BLUE LAYOUT 930ML BOTTLE
  • Toluene-free
  • Provides a thin blue film without cracking or chipping
  • Dries in minutes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$32.70/each

Specifications

Dimensions

  • Container Size
    930 ml
  • Size
    930 mL

Details

  • Application
    For Tool and Die Makers, Maintenance Mechanics, Machinists and Pattern Makers on a Variety of Materials Including Metals, Aluminum and Glass
  • Color
    Blue
  • Container Type
    Bottle
  • Features & Benefits
    • Toluene-free • Provides a thin blue film without cracking or chipping • Dries in minutes • Prevents glare with a uniform, deep color • Reduces eye strain
  • Manufacturer Upc Number
    753769806009
  • UPC_NO
    753769806009
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)