Motion
80096
Layout Fluid - 16 oz, Aerosol Can, Red Color
Mi Item #02422881
MFR #80096
Price$32.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Layout Fluid - 16 oz, Aerosol Can, Red Color
Mi Item #02422881
MFR #80096

Mfr description
80096 STEEL RED LAYOUT 16OZ AEROSOL
  • Toluene-free
  • Provides a thin film without cracking or chipping
  • Dries in minutes
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$32.14/each

Specifications

Dimensions

  • Container Size
    16 oz
  • Size
    16-oz. Aerosol

Details

  • Application
    For Tool and Die Makers, Maintenance Mechanics, Machinists and Pattern Makers on a Variety of Materials Including Metals, Aluminum and Glass
  • Color
    Red
  • Container Type
    Aerosol Can
  • Features & Benefits
    • Toluene-free • Provides a thin film without cracking or chipping • Dries in minutes • Prevents glare with a uniform, deep color • Reduces eye strain
  • Manufacturer Upc Number
    753769800960
  • UPC_NO
    753769800960
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)