Motion
80696
Layout Fluid - 930 ml, Bottle, Red Color
Mi Item #02422883
MFR #80696
Price$45.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Layout Fluid - 930 ml, Bottle, Red Color
Mi Item #02422883
MFR #80696

Mfr description
80696 STEEL RED LAYOUT FLUID 930 ML
  • Felt Tip Applicator
  • Uniform Deep Color
  • Prevents Glare
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$45.89/each

Specifications

Dimensions

  • Container Size
    930 ml
  • Size
    930 mL
  • Specific Gravity
    0.85
  • VOC Content
    0.9246

Details

  • Application
    For Tool and Die Makers, Maintenance Mechanics, Machinists and Pattern Makers, To Scribe Sharp, Clear, Precise Lines on a Variety of Materials Including Metals, Aluminum and Glass
  • Color
    Red
  • Container Type
    Bottle
  • Features & Benefits
    • Felt Tip Applicator • Uniform Deep Color • Prevents Glare • Dries in Minutes • Toluene Free • Thin Film • Will Not Crack or Chip
  • Flash Point
    53 °F
  • Manufacturer Upc Number
    753769806962
  • UPC_NO
    753769806962
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)