Motion
82038
Remover & Prep - Liquid Form, 16 oz, Aerosol Can, Transparent Color, Unscented Scent
Mi Item #02422885
MFR #82038
Price$25.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Remover & Prep - Liquid Form, 16 oz, Aerosol Can, Transparent Color, Unscented Scent
Mi Item #02422885
MFR #82038

Mfr description
82038 DYKEM REMOVER & PREP
  • Preferred solution for all surface preparations, removal and dilution of Dykem staining colors and layout fluids
  • Prepares metal surfaces for better adhesion of layout fluids and removes layout fluids when project is complete
  • Dries in minutes
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$25.39/each

Specifications

Dimensions

  • Container Size
    16 oz

Details

  • Color
    Transparent
  • Form
    Liquid
  • Scent
    Unscented
  • UPC_NO
    753769820388
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)