Motion
42201
Scrubs Hand Cleaner Wipe - Pouch, Citrus Scent, White Color, 1 Count
MI ITEM #02422886
MFR #42201
Price$0.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Scrubs Hand Cleaner Wipe - Pouch, Citrus Scent, White Color, 1 Count
MI ITEM #02422886
MFR #42201

Mfr description
42201 HAND CLEANER TOWELS
  • NO SOAP! NO WATER! NO PROBLEM!™
  • Clean, citrus fragrance
  • Advanced cleaning power
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.83/each

Specifications

Dimensions

  • Specific Gravity
    0.99 - 1

Details

  • Alcohol Content
    Contains Alcohol
  • Color
    White
  • Container Type
    Packet
  • Foam Action
    Foaming Action
  • Form
    Wipes
  • Meets Industry Standards By
    TSCA
  • Number of Wipes
    1
  • pH Range
    8 to 9.5 ph
  • Product Types
    Cleaner
  • Scent
    Citrus
  • UPC_NO
    764769422021

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)