Motion
SSA881-K450

SYSTEM PLAST
SSA881-K450

Table Top Chain - Side Flexing, 4.500 in Width, 1.5000 in Pitch
Mi Item #02422927
MFR #SSA881-K450
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
SSA881-K450

Table Top Chain - Side Flexing, 4.500 in Width, 1.5000 in Pitch
Mi Item #02422927
MFR #SSA881-K450

Mfr description
SSA881-K450 FLAT TOP CHAIN
  • Non magnetic stainless steel
  • 18% chrome and 8% nickel
  • High corrosion and acid resistance material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Or Flight Width  
    4.500 in
  • Chain Pitch  
    1.5000 in
  • Guide Clearance Straight
    1.7519 in
  • Pin Diameter
    6.35 mm

Details

  • Chain Type
    Table Top Chain
  • Component Style
    Side Flexing
  • Flight Material
    Stainless Steel
  • Manufacturer Upc Number
    726166147839
  • Pin Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)