Motion
SSA881TAB-K325

SYSTEM PLAST
SSA881TAB-K325

10110 SYS CHAIN STEEL
MI ITEM #02422929
MFR #SSA881TAB-K325
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
SSA881TAB-K325

10110 SYS CHAIN STEEL
MI ITEM #02422929
MFR #SSA881TAB-K325

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SSA881TAB-K325 FLAT TOP CHAIN
  • Non magnetic stainless steel
  • 18% chrome and 8% nickel
  • High corrosion and acid resistance material

Specifications

  • Chain Type
    Table Top Chain
  • Component Style
    Side Flexing
  • Chain Or Flight Width
  • Chain Pitch
  • Flight Material
    Stainless Steel
  • Pin Diameter
    6.35 mm
  • Pin Material
    Stainless Steel
  • Weight
    2.105
  • Manufacturer Upc Number
    726166147853

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text