Motion
LF821-K750

SYSTEM PLAST
LF821-K750

Straight Running, 7.5000 in Flight Width, 1.5000 in Chain Pitch
MI ITEM #02422947
MFR #LF821-K750
Your Price$57.82/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
LF821-K750

Straight Running, 7.5000 in Flight Width, 1.5000 in Chain Pitch
MI ITEM #02422947
MFR #LF821-K750

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$57.82/ft(List $66.48)

Overview

Mfr description
LF821-K750 FLAT TOP CHAIN

Specifications

  • Chain Type
    Table Top Chain
  • Component Style
    Straight Running
  • Chain Or Flight Width
  • Chain Pitch
  • Flight Color
    Tan
  • Flight Thickness
    0.1900 in
  • Weight per Foot
    1.79 lbs
  • Chain Material
    Low Friction Tan

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text