Motion
LF821-K1000

SYSTEM PLAST
LF821-K1000

SYS CHAIN PLASTIC
MI ITEM #02422949
MFR #LF821-K1000
Price$66.32/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
LF821-K1000

SYS CHAIN PLASTIC
MI ITEM #02422949
MFR #LF821-K1000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$66.32/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    10.0000 in
  • Chain Pitch  
    1.5000 in
  • Flight Thickness
    0.1900 in
  • Minimum Backflex Radius
    50 mm
  • Pin Diameter
    0.2500 in
  • Weight
    2.11 lb

Details

  • CAD Drawing
  • Chain Material
    Low Friction Tan
  • Chain Type
    Table Top Chain
  • Component Style
    Straight Running
  • Flight Color
    Brown
  • Flight Material
    LF
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LF821-K1000
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166147983
  • Pin Material
    SPM
  • UPC_NO
    726166147983

Overview

Mfr description
LF821-K1000 FLAT TOP CHAIN
  • LF (brown in color) acetal material is commonly used in the market and offers an improved coefficient of friction and is suitable for use in high speed applications. Special austenitic stainless steel pins with higher tensile strength and improved surface hardness.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text