Motion
LF882TAB-K750

SYSTEM PLAST
LF882TAB-K750

Table Top Chain - Side Flexing, 7.5000 in Flight Width, 1.5000 in Chain Pitch, LF Flight Material, Brown Color
Mi Item #02422953
MFR #LF882TAB-K750
Price$80.71/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
LF882TAB-K750

Table Top Chain - Side Flexing, 7.5000 in Flight Width, 1.5000 in Chain Pitch, LF Flight Material, Brown Color
Mi Item #02422953
MFR #LF882TAB-K750

Mfr description
LF882TAB-K750 FLAT TOP CHAIN
  • LF (brown in color) acetal material is commonly used in the market and offers an improved coefficient of friction and is suitable for use in high speed applications. Special austenitic stainless steel pins with higher tensile strength and improved surface hardness.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$80.71/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    7.5000 in
  • Chain Pitch  
    1.5000 in
  • Flight Thickness
    0.1900 in
  • Guide Clearance Straight
    2.44
  • Minimum Backflex Radius
    50 mm
  • Minimum Sideflex Radius
    610 mm
  • Pin Diameter
    0.3400 in
  • Weight
    1.70 lb
  • Weight per Foot
    1.70 lbs

Details

  • CAD Drawing
  • Chain Material
    Low Friction Tan
  • Chain Type
    Table Top Chain
  • Component Style
    Side Flexing
  • Flight Color
    Brown
  • Flight Material
    LF
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LF882TAB-K750
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166148577
  • Pin Material
    SPM
  • UPC_NO
    726166148577
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)