Motion
LF882TAB-K1000

SYSTEM PLAST
LF882TAB-K1000

SYS CHAIN PLASTIC
Mi Item #02422954
MFR #LF882TAB-K1000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
LF882TAB-K1000

SYS CHAIN PLASTIC
Mi Item #02422954
MFR #LF882TAB-K1000

Mfr description
LF882TAB-K1000 FLAT TOP CHAIN
  • LF (brown in color) acetal material is commonly used in the market and offers an improved coefficient of friction and is suitable for use in high speed applications. Special austenitic stainless steel pins with higher tensile strength and improved surface hardness.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Or Flight Width  
    10.0000 in
  • Chain Pitch  
    1.5000 in
  • Flight Thickness
    0.1900 in
  • Guide Clearance Straight
    2.4400 in
  • Minimum Backflex Radius
    50 mm
  • Minimum Sideflex Radius
    610 mm
  • Pin Diameter
    0.3400 in
  • Weight
    1.90 lb

Details

  • CAD Drawing
  • Chain Type
    Table Top Chain
  • Component Style
    Side Flexing
  • Flight Color
    Brown
  • Flight Material
    LF
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LF882TAB-K1000
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166148584
  • Pin Material
    SPM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)