1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SYSTEM PLAST
NG820-K325
820 Series Plastic Conveyor Chain—Straight Running—Single Hinge
Mi Item #
02422958
MFR #
NG820-K325
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Chain and Sprockets
Conveyor Chain
SYSTEM PLAST NG820-K325
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SYSTEM PLAST
NG820-K325
820 Series Plastic Conveyor Chain—Straight Running—Single Hinge
Mi Item #
02422958
MFR #
NG820-K325
Mfr description
NG820-K325 FLAT TOP CHAIN
Low noise level, low coefficient of friction and low horsepower requirements are the advantages of these chains
Provides an excellent flat surface and medium working load in a dry running environment
Applications: Food and beverage industry include conveying lines for PET bottles and aluminum or steel cans, lines packaging PET bottle packs in heat-shrink film, paper board boxes or cans in heat-shrink film
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Weight
0.575
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items