Specifications
Dimensions
- Weight1.9100000000000001
Overview
Mfr description
NG821-K1000 FLAT TOP CHAIN
- With a double hinge and double reinforcing bars, these chains have a load capacity similar to single hinge stainless steel chains
- Low noise level, low coefficient of friction and low horsepower requirements are the advantages of these chains
- Provides an excellent flat surface and medium working load in a dry running environment