Motion
LF820-K400

SYSTEM PLAST
LF820-K400

SYS CHAIN PLASTIC
MI ITEM #02422969
MFR #LF820-K400
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
LF820-K400

SYS CHAIN PLASTIC
MI ITEM #02422969
MFR #LF820-K400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Or Flight Width  
    4.0000 in
  • Chain Pitch  
    1.5000 in
  • Flight Thickness
    0.1600 in
  • Minimum Backflex Radius
    50 mm
  • Pin Diameter
    0.2500 in
  • Weight
    0.64 lb

Details

  • CAD Drawing
  • Chain Material
    Low Friction Tan
  • Chain Type
    Table Top Chain
  • Component Style
    Straight Running
  • Flight Color
    Brown
  • Flight Material
    LF
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LF820-K400
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166147891
  • Pin Material
    SPM
  • UPC_NO
    726166147891

Overview

Mfr description
LF 820-K400 CHAIN FLAT TOP CHAIN
  • LF (brown in color) acetal material is commonly used in the market and offers an improved coefficient of friction and is suitable for use in high speed applications. Special austenitic stainless steel pins with higher tensile strength and improved surface hardness.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text