Motion
LF820-K600

SYSTEM PLAST
LF820-K600

Table Top Chain - Straight Running, 6.0000 in Flight Width, 1.5000 in Chain Pitch, LF Flight Material, Brown Color
Mi Item #02422973
MFR #LF820-K600
Price$30.67/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
LF820-K600

Table Top Chain - Straight Running, 6.0000 in Flight Width, 1.5000 in Chain Pitch, LF Flight Material, Brown Color
Mi Item #02422973
MFR #LF820-K600

Mfr description
LF820-K600 TABLE TOP CHAIN
  • LF (brown in color) acetal material is commonly used in the market and offers an improved coefficient of friction and is suitable for use in high speed applications. Special austenitic stainless steel pins with higher tensile strength and improved surface hardness.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.67/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    6.0000 in
  • Chain Pitch  
    1.5000 in
  • Flight Thickness
    0.1600 in
  • Minimum Backflex Radius
    50 mm
  • Pin Diameter
    0.2500 in
  • Weight
    0.88 lb

Details

  • CAD Drawing
  • Chain Material
    Low Friction Tan
  • Chain Type
    Table Top Chain
  • Component Style
    Straight Running
  • Flight Color
    Brown
  • Flight Material
    LF
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LF820-K600
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166147914
  • Pin Material
    SPM
  • UPC_NO
    726166147914
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)