Motion
LF820-K750

SYSTEM PLAST
LF820-K750

Straight Running, 7.5000 in Flight Width, 1.5000 in Chain Pitch
MI ITEM #02422975
MFR #LF820-K750
Price$37.22/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
LF820-K750

Straight Running, 7.5000 in Flight Width, 1.5000 in Chain Pitch
MI ITEM #02422975
MFR #LF820-K750

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$37.22/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    7.5000 in
  • Chain Pitch  
    1.5000 in
  • Flight Thickness
    0.1600 in
  • Weight per Foot
    1 lbs

Details

  • Chain Material
    Low Friction Tan
  • Chain Type
    Table Top Chain
  • Component Style
    Straight Running

Overview

Mfr description
LF820-K750 FLAT TOP CHAIN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text