Motion
LF880TAB-K325

SYSTEM PLAST
LF880TAB-K325

Table Top Chain - Side Flexing, 3.2500 in Flight Width, 1.5000 in Chain Pitch, LF Flight Material, Brown Color
Mi Item #02422977
MFR #LF880TAB-K325
Price$37.85/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
LF880TAB-K325

Table Top Chain - Side Flexing, 3.2500 in Flight Width, 1.5000 in Chain Pitch, LF Flight Material, Brown Color
Mi Item #02422977
MFR #LF880TAB-K325

Mfr description
LF880TAB-K325 FLAT TOP CHAIN
  • LF (brown in color) acetal material is commonly used in the market and offers an improved coefficient of friction and is suitable for use in high speed applications. Special austenitic stainless steel pins with higher tensile strength and improved surface hardness.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.85/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    3.2500 in
  • Chain Pitch  
    1.5000 in
  • Flight Thickness
    0.1600 in
  • Minimum Backflex Radius
    50 mm
  • Minimum Sideflex Radius
    500 mm
  • Pin Diameter
    0.2800 in
  • Weight
    0.79 lb
  • Weight per Foot
    0.79 lbs

Details

  • CAD Drawing
  • Chain Material
    Low Friction Tan
  • Chain Type
    Table Top Chain
  • Component Style
    Side Flexing
  • Flight Color
    Brown
  • Flight Material
    LF
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LF880TAB-K325
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166148461
  • Pin Material
    SPM
  • UPC_NO
    726166148461
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)